TP
DETECTAMET, INC.

Polypropylene Pouring Jug, 68 oz. 2PK

  • Item # 420F95
  • My Part #
  • Mfr. Model # 535-S018-T100-P09-G
  • Catalog Page # N/A
  • UNSPSC # 24112601
Polypropylene Pouring Jug, 68 oz. 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.74 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pouring Jug
  • Labware Capacity - English 68 oz.
  • Labware Capacity - Metric 2L
  • Labware Body Material Polypropylene
  • Carboy/Jerrican/Jug Shape Cylindrical
  • Carboy/Jerrican/Jug Handle Style Blow Molded
  • Labware Clarity Opaque
  • Autoclavable Yes
  • Carboy/Jerrican/Jug Item Jug
  • Labware Body Color Pink
  • Labware Closure Material Polypropylene
  • Labware Height - English 6"
  • Labware Height - Metric 140mm
  • Labware Screw Closure Size 10-400mm
  • Includes Closure No
  • Labware Closure Type Spigot
  • For Use With Liquids
  • Labware Nominal Capacity - English 68 oz.
  • Labware Nominal Capacity - Metric 2L
  • Labware USP Specification Type IV
  • Labware Width - English 6"
  • Labware Width - Metric 152.4mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.