DV
DETECTAMET, INC.

Plastic Strip Bandages, 2-3/4" x 1-1/2", Blue

  • Item # 420F52
  • My Part #
  • Mfr. Model # 400-T151-S132-X09-G
  • Catalog Page # N/A
  • UNSPSC # 0
Plastic Strip Bandages, 2-3/4" x 1-1/2", Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Adhesive Bandages

Technical Specs

  • Item - Adhesive Bandages Strip Bandages
  • Bandage Color Blue
  • Bandage Material Plastic
  • Length 2-3/4"
  • Width 1-1/2"
  • Metal Detectable Yes
  • Water Resistant/Waterproof None
  • Bandages Included 100
  • Latex Content Latex Free
  • Package Type Box
  • For Use With First Aid Kits, Wound Care
  • Item Adhesive Bandage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms