TP
DETECTAMET, INC.

Blue Metal Detectable Elephant Stick Pen, Blue Body Color, 50 PK

  • Item # 52HU67
  • My Part #
  • Mfr. Model # 105-C101-I01-PA03
  • Catalog Page # N/A
  • UNSPSC # 60121523
Blue Metal Detectable Elephant Stick Pen, Blue Body Color, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.50 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Detectamet™ Detectable 1-Piece Elephant Stick Pen is x-ray visible and metal detectable to help reduce contamination, demonstrate due diligence, and increase safety. The ergonomic pen is made from polymer and food contact approved materials to help meet FDA and EU regulations for safe food contact. The flexible, 1-piece design is shatterproof to help avoid small pieces entering manufacturing lines. The pen has a textured surface to help increase grip in wet, dry, hot, cold, or ambient environments. For carrying convenience, it has a pen clip and lanyard opening. Suitable for use where quality control efforts are required to help reduce foreign object contamination or allergen transfer in areas such as food processing or pharmaceutical manufacturing as well as to help achieve safety and compliance.

View More

Technical Specs

  • Item Metal Detectable Elephant Stick Pen
  • Body Color Blue
  • Ink Color Blue
  • NSF Certified No
  • Features Color Coded, Lanyard Attachment, X-Ray Visible
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Metal Detectable Elephant Stick Pen with Blue Ink; PK50 is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Good metal detectable pens, but normally backorder.
Date published: 2018-10-15
  • y_2018, m_12, d_10, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_52HU67, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.