Skip Content

DV
DETECTAMET, INC.

Silver File Size, 14-11/64" W x 9-1/16" H, 1" Clip Capacity, 1 EA

  • Item # 52HW40
  • My Part #
  • Mfr. Model # 327-S793
  • Catalog Page # N/A
  • UNSPSC # 56101703
Silver File Size, 14-11/64" W x 9-1/16" H, 1" Clip Capacity, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clipboards

Technical Specs

  • Clip Capacity 1"
  • Clip Type Serrated
  • Color Silver
  • Width 14-11/64"
  • Height 9-1/16"
  • Depth 1-1/4"
  • Storage Capacity 1-1/4"
  • Item Mobile Desk
How can we improve our Technical Specifications?

Compliance and Restrictions

None