Skip Content

DG
DETECTAMET, INC.

Silver File Size, 9" W x 14", 1 EA

  • Item # 52HW17
  • My Part #
  • Mfr. Model # 300-O06-P45-A13
  • Catalog Page # N/A
  • UNSPSC # 44122012
Silver File Size, 9" W x 14", 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clipboards

Technical Specs

  • Clip Type Low Profile
  • Color Silver
  • Width 9"
  • Height 14"
  • Includes Zinc Clip and Pen Holder
  • Item Clipboard
How can we improve our Technical Specifications?

Compliance and Restrictions

None