Skip Content

DG
DETECTAMET, INC.

Pink File Size, 9" W x 14" H, 1" Clip Capacity, 1 EA

  • Item # 52HW13
  • My Part #
  • Mfr. Model # 300-O06-P09-A10
  • Catalog Page # N/A
  • UNSPSC # 44122012
Pink File Size, 9" W x 14" H, 1" Clip Capacity, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clipboards

Technical Specs

  • Clip Capacity 1"
  • Clip Type High Tension
  • Color Pink
  • Width 9"
  • Height 14"
  • Sheet Capacity 200
  • Storage Capacity 1-1/2"
  • Includes Heavy Duty Stainless Steel Clip
  • Item Clipboard
How can we improve our Technical Specifications?

Compliance and Restrictions

None