TP
DETECTAMET, INC.

Black Metal Detectable Stick Pen, Silver Body Color, 50 PK

  • Item # 52HU93
  • My Part #
  • Mfr. Model # 115M-I02-PA04
  • Catalog Page # N/A
  • UNSPSC # 60121523
Black Metal Detectable Stick Pen, Silver Body Color, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.00 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Detectametâ„¢ Metal Detectable Metal Case Stick Pen is made of 2 different types of metal to help offer both magnetic and metal x-ray detection. The pen is made from food contact approved polymer to help meet FDA and EU regulations for safe food contact. The design is shatterproof to help avoid small pieces entering manufacturing lines. Its chrome plating helps provide resistance to abrasion, wear, and tarnish. This pen utilizes metal ink refills including standard, fine tip, pressurized for wet or greasy environments, and gel for cold conditions (all sold separately). For carrying convenience, it can accommodate a split ring to hold a lanyard or chain. Suitable for use where quality control efforts are required to help reduce foreign object contamination or allergen transfer in the food, pharmaceutical, packaging, and beverage industries.

View More

Technical Specs

  • Item Metal Detectable Stick Pen
  • Body Color Silver
  • Ink Color Black
  • NSF Certified No
  • Features Stainless Steel, Split Ring,X-Ray Visible
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.