Skip Content

DG
DETECTAMET, INC.

A3 / B Letter-Size Clipboard with High Tension Clip, Detectable Plastic, Red

  • Item # 52HV91
  • My Part #
  • Mfr. Model # 300-O04-P03-A16
  • Catalog Page # N/A
  • UNSPSC # 44122012
Clipboard,Letter Size,18" H,13-1/2"W,Re close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clipboards

Technical Specs

  • Item Clipboard
  • File Size A3 / B Letter
  • Clip Type High Tension
  • Clip Capacity 1"
  • Opening Type Bottom
  • Color Red
  • Material Detectable Plastic
  • Width 18"
  • Height 14"
  • Sheet Size 11x17
  • Sheet Capacity 200
  • Storage Capacity 1-1/2"
  • Includes Red Heavy Duty Stainless Steel Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None