Skip Content

DG
DETECTAMET, INC.

2" Ring Binder, Silver, 400-Sheet Capacity

  • Item # 52HW31
  • My Part #
  • Mfr. Model # 311-P32-O06-A142
  • Catalog Page # N/A
  • UNSPSC # 44122003
Ring Binder,SS Material,4 Rings close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All 3-Ring Binders

Technical Specs

  • Item Ring Binder
  • Ring Type Round
  • Ring Size 2"
  • Number of Rings 4
  • Cover Type Standard
  • Sheet Size 8-1/2" x 11"
  • Sheet Capacity 400
  • Material Stainless Steel
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None