Skip Content
DV
DESIGNERS EDGE

Motion Sensor,Polished Brass,16.14 In L

  • Item # 38TK84
  • My Part #
  • Mfr. Model # L2552PB
  • Catalog Page # N/A
  • UNSPSC # 46171608
Motion Sensor,Polished Brass,16.14  In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Motion Sensor with Lampholder Kit
  • Max. Load 100W
  • Coverage 1178.1 sq. ft.
  • Viewing Angle 150 Degrees
  • Voltage 120
  • Housing Material Steel
  • Housing Finish Polished Brass
  • Lamp Type Incandescent
  • Lamp Included No
  • Lamp Watts 100
  • Sensor Type Passive Infrared Motion Sensor
  • Length 16.14"
  • Width 5.51"
  • Height 7.08"
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms