Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DESIGNERS EDGE

Coach Lantern,Incandescent,100.0 W,120 V

  • Item # 38TK83
  • My Part #
  • Mfr. Model # L2552BLK
  • Catalog Page # N/A
  • UNSPSC # 46171608
Coach Lantern,Incandescent,100.0 W,120 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Coach Lantern
  • Max. Load 100W
  • Coverage 1178 sq. ft.
  • Viewing Angle 150 Degrees
  • Voltage 120
  • Housing Material Steel
  • Housing Finish Black
  • Lamp Type Incandescent
  • Lamp Included No
  • Lamp Watts 100
  • Sensor Type Passive Infrared Motion Sensor
  • Length 16.14"
  • Width 5.51"
  • Height 7.08"
  • Standards cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms