Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MENDA

Workstation Organizer Kit, 16 In, 7 Comp

  • Item# 9FWR6
  • Mfr. Model# 35872
  • Catalog Page# N/A
  • UNSPSC# 46182107
Workstation Organizer Kit,16 In,7 Comp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Workstation Organizer Kit
  • Width 16"
  • Depth 6"
  • Height 5"
  • Material Polypropylene
  • Color Black
  • Number of Compartments 7
  • Includes Yellow Bottle, 8 oz. Hand Cleaner/Lotion
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms