Skip Content

DG
DESCO

Lab Coat with Cuff,S,Blue

  • Item # 9JY37
  • My Part #
  • Mfr. Model # 73611
  • Catalog Page # N/A
  • Catalog Group # F0504
  • UNSPSC # 46181532
Lab Coat with Cuff,S,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Coats and Jackets

Technical Specs

  • Item Lab Coat with Cuff
  • Gender Unisex
  • Size S
  • Fits Chest Size 34" to 36"
  • Color Blue
  • Material Nylon
  • Closure Type Snaps
  • Number of Pockets 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None