Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DESCO

Lab Coat with Cuff,M,Blue

  • Item # 8NE21
  • My Part #
  • Mfr. Model # 73612
  • Catalog Page # N/A
  • Catalog Group # F0504
  • UNSPSC # 46181532
Lab Coat with Cuff,M,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Coats and Jackets

Technical Specs

  • Item Lab Coat with Cuff
  • Gender Unisex
  • Size M
  • Fits Chest Size 36" to 48"
  • Color Blue
  • Material Nylon
  • Closure Type Snaps
  • Number of Pockets 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products