Skip Content
WG
DESCO

Jacket,S,Blue

  • Item # 9RYP9
  • My Part #
  • Mfr. Model # 73750
  • Catalog Page # N/A
  • Catalog Group # E0396
  • UNSPSC # 46181533
Jacket,S,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Coats and Jackets

Technical Specs

  • Item Jacket
  • Size S
  • Color Blue
  • Material Nylon
  • Number of Pockets 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None