Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MENDA

8 oz. Dispensing Bottle, Narrow Mouth, High Density Polyethylene, EA 1

  • Item# 8YA74
  • Mfr. Model# 35806
  • Catalog Page# 829
  • UNSPSC# 24122002
8 oz. Dispensing Bottle, Narrow Mouth, High Density Polyethylene, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dispensing Bottle
  • Capacity 8 oz.
  • Basic Material Plastic
  • Shape Round
  • Mouth Narrow
  • Body Color Translucent
  • Body Material High Density Polyethylene
  • Closure Color Silver
  • Closure Material Stainless Steel
  • Graduation Range Not Specified
  • Special Features Locking Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms