Skip Content

 
DENIOS

Transport Spill Pallet

Transport Spill Pallet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Transport Spill Pallet 
  • Spill Capacity 66 gal. 
  • Material Steel 
  • Color Blue 
Number of Drums
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Length
Load Capacity
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
K17-3202
2
54"
1200 lb.
34"
55"

$1,593.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,593.00 / each

Technical Specs

  • Item Transport Spill Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 54"
  • Load Capacity 1200 lb.
  • Width 34"
  • Height 55"
  • Material Steel
  • Color Blue
K17-3203
4
50"
2400 lb.
54"
54"

$1,805.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,805.00 / each

Technical Specs

  • Item Transport Spill Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 50"
  • Load Capacity 2400 lb.
  • Width 54"
  • Height 54"
  • Material Steel
  • Color Blue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More