Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DENIOS

56" x 56" x 55" Steel Storage Unit with No Fire Rating, Blue

  • Item# 8DPR5
  • Mfr. Model# K17-3503
  • Catalog Page# N/A
  • UNSPSC# 24112402
56" x 56" x 55" Steel Storage Unit with No Fire Rating, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,174.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 610.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DENIOS storage unit is designed to provide a safe, secure environment for storage, dispensing, and mixing of small volumes of chemicals. Enclosed haz-mat station is complete with lockable hinged lid and doors for storing hazardous materials securely outdoors. Welded steel construction is coated with a durable corrosion- and weather-resistant finish. Four-way forkliftable. Removable galvanized steel grating for easy cleanup. Completely assembled. Drums sit 10" off the ground.

View More

Technical Specs

  • Item Storage Unit
  • Fire Rating No
  • Drum Capacity (4) 55 gal.
  • Load Capacity 2400 lb.
  • Sump Capacity 66 gal.
  • Height 55"
  • Width 56"
  • Depth 56"
  • Door Type Manual
  • Number of Doors 2
  • Material Steel
  • Color Blue
  • Standards EPA, UFC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.