Skip Content

DV
DENIOS

Spill Containment Platforms, Uncovered, 66 gal. Spill Capacity, 2400 lb.

  • Item # 4HPG5
  • My Part #
  • Mfr. Model # K17-1104
  • Catalog Page # N/A
  • UNSPSC # 24101905
Drum Spill Cntnmnt Pltfrm,4 Drum,66 Gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drum Spill Containment Platform
  • Spill Containment Type Spill Containment Platforms
  • Covered/Uncovered Uncovered
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Spill Containment Load Capacity 2400 lb.
  • Length 107"
  • Width 34"
  • Height 10"
  • Material 12 ga. Galvanized Steel
  • Spill Containment Opening Type No Cover
  • Color Silver
  • Includes Galvanized Grating
  • Standards EPA 40 CFR 264.175, SPCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products