Skip Content

 
DENIOS

Drum Spill Containment Platform

Drum Spill Containment Platform close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Drum Spill Containment Platform 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Material
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
K17-1102
2
55 gal.
54"
1200 lb
34"
14"
12 ga. Galvanized Steel
Silver

$1,310.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,310.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 2
  • Spill Capacity 55 gal.
  • Length 54"
  • Load Capacity 1200 lb
  • Width 34"
  • Height 14"
  • Material 12 ga. Galvanized Steel
  • Color Silver
K17-3102
2
55 gal.
54"
1200 lb
34"
14"
Heavy Gauge Steel
Blue

$1,334.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,334.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 2
  • Spill Capacity 55 gal.
  • Length 54"
  • Load Capacity 1200 lb
  • Width 34"
  • Height 14"
  • Material Heavy Gauge Steel
  • Color Blue
K17-3104
4
55 gal.
107"
2400 lb
34"
10"
Heavy Gauge Steel
Blue

$1,769.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,769.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 55 gal.
  • Length 107"
  • Load Capacity 2400 lb
  • Width 34"
  • Height 10"
  • Material Heavy Gauge Steel
  • Color Blue
K17-1103
4
55 gal.
54"
2400 lb
50"
10"
12 ga. Galvanized Steel
Silver

$1,498.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,498.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 55 gal.
  • Length 54"
  • Load Capacity 2400 lb
  • Width 50"
  • Height 10"
  • Material 12 ga. Galvanized Steel
  • Color Silver
K17-3103
4
55 gal.
54"
2400 lb
50"
10"
Heavy Gauge Steel
Blue

$1,515.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,515.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 55 gal.
  • Length 54"
  • Load Capacity 2400 lb
  • Width 50"
  • Height 10"
  • Material Heavy Gauge Steel
  • Color Blue
K17-1104
4
66 gal.
107"
2400 lb
34"
10"
12 ga. Galvanized Steel
Silver

$1,742.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,742.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 107"
  • Load Capacity 2400 lb
  • Width 34"
  • Height 10"
  • Material 12 ga. Galvanized Steel
  • Color Silver
K17-1105
8
132 gal.
107"
4800 lb
50"
10"
12 ga. Galvanized Steel
Silver

$2,545.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,545.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 8
  • Spill Capacity 132 gal.
  • Length 107"
  • Load Capacity 4800 lb
  • Width 50"
  • Height 10"
  • Material 12 ga. Galvanized Steel
  • Color Silver
K17-3105
8
55 gal.
107"
4800 lb
50"
10"
12 ga. HRS
Blue

$2,377.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,377.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 8
  • Spill Capacity 55 gal.
  • Length 107"
  • Load Capacity 4800 lb
  • Width 50"
  • Height 10"
  • Material 12 ga. HRS
  • Color Blue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More