Navigation Menu New

Access My Account, Order History, Lists and more here.

487C30 M31-8010 UNSPSC # 24112402

Tap image to zoom.

Roll over image to zoom.

50 gal Flammable Cabinet, Manual Safety Cabinet Door Type, 77 in Height, 25 in Width

  • Item # 487C30
  • Mfr. Model # M31-8010
  • UNSPSC # 24112402
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Capacity 50 gal
  • Height 77 in
  • Safety Cabinet Style Standard
  • Width 25 in
  • Depth 34 in
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 3
  • Color Yellow
  • Number of Doors 1
  • Material Steel
  • Finish Powder Coated
  • Safety Cabinet Standards EN 14470-1, EN 14727, FM 6050, NFPA 1, NFPA 30, OSHA, UL 1275, ULC /ORD - C1275-84
  • Door Opening Height 64 in
  • Door Opening Width 29.5 in
  • Handle Type Bar
  • Sump Capacity 5.8 gal
  • Standards EN 14470-1, EN 14727, FM 6050, NFPA 1, NFPA 30, OSHA, UL 1275, ULC /ORD - C1275-84
  • Includes 3 shelves, 1 perforated insert, 1 bottom spill sump (powder coated)
  • Fire Rating 30 min
Back to Top