Skip Content

TP
DENIOS

Steel Sump Insert Decking used with Pallet Rack, 42"D x 107"W, Blue

  • Item # 21WK62
  • My Part #
  • Mfr. Model # K38-1170
  • Catalog Page # N/A
  • UNSPSC # 24102004
Sump InsertDecking,Steel,Galv,107"W,42"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,526.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 452.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Denios® Steel Sump Insert Decking easily fits into existing racks to contain leaks or spills from stored containers. Resting about the sump, the removable steel grates are made of 11 ga. galvanized steel to prevent corrosion or rust. Sump depth is 6” and sump volume is 79 gal.

View More

Technical Specs

  • Used With Shelving Style Pallet Rack
  • Decking Material Steel
  • Overall Width 107"
  • Overall Depth 42"
  • Finish - Shelving and Racks Galvanized
  • Shelving Gauge 11
  • Color Blue
  • Item - Decking Sump Insert Decking
  • Thickness 6"
  • For Use With Standard rack products. Excellent for frozen packaging which may melt or thaw slightly. Also for use with any liquid packaging which may leak.
  • Load Capacity 6900 lb.
  • Standards NFPA 30, EPA
  • Includes Galvanized Steel Sump with Galvanized Grating
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.