Navigation Menu New

Access My Account, Order History, Lists and more here.

49T945 DB20-42PP UNSPSC # 47121701

Trash Bags: 42 gal Capacity, 30 in Wd, 48 1/2 in Ht, 9 mil Thick, White, Flat Pack, 20 PK

  • Item # 49T945
  • Mfr. Model # DB20-42PP
  • UNSPSC # 47121701
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Trash bags for wood, metal, and concrete resist tears and punctures. They are often used by contractors, on construction sites, in lumber yards, and in brickworks to hold heavy or sharp waste.

Trash bags hold waste to make disposal easier and safer. Containing waste keeps containers clean and prevents trash from escaping when collected. Often used inside trash receptacles, they also help keep workers from coming into contact with waste, reducing the risk of contamination and injury. Trash bags are used in commercial and industrial facilities and wherever waste needs collecting and disposal.

Tap image to zoom.

Roll over image to zoom.

Trash Bags: 42 gal Capacity, 30 in Wd, 48 1/2 in Ht, 9 mil Thick, White, Flat Pack, 20 PK

  • Item # 49T945
  • Mfr. Model # DB20-42PP
  • UNSPSC # 47121701
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Trash bags for wood, metal, and concrete resist tears and punctures. They are often used by contractors, on construction sites, in lumber yards, and in brickworks to hold heavy or sharp waste.

Trash bags hold waste to make disposal easier and safer. Containing waste keeps containers clean and prevents trash from escaping when collected. Often used inside trash receptacles, they also help keep workers from coming into contact with waste, reducing the risk of contamination and injury. Trash bags are used in commercial and industrial facilities and wherever waste needs collecting and disposal.

Technical Specs

  • Bag Product Grouping Trash Bag
  • Capacity 42 gal
  • Trash Bag Material Polypropylene
  • % Recycled Content 0%
  • Thickness 9 mil
  • Color White
  • Bag Closure Type None
  • Width 30 in
  • Height 48 1/2 in
  • Max. Load 120 lb
  • Bottom Seal Type Flat
  • Scent Unscented
  • Legend DEMOBAGS(R) Tear Resistant Bags
  • Package Configuration Flat Pack
  • Bags per Roll 20
  • Rolls per Package 1
  • Item Trash Bags
  • Application All applications, Contractor

Trash bags for wood, metal, and concrete resist tears and punctures. They are often used by contractors, on construction sites, in lumber yards, and in brickworks to hold heavy or sharp waste.

Trash bags hold waste to make disposal easier and safer. Containing waste keeps containers clean and prevents trash from escaping when collected. Often used inside trash receptacles, they also help keep workers from coming into contact with waste, reducing the risk of contamination and injury. Trash bags are used in commercial and industrial facilities and wherever waste needs collecting and disposal.

Back to Top