Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DEM-KOTE

Green (Matches John Deere) Spray Paint, Gloss Finish, 10 oz.

  • Item# 6FGJ3
  • Mfr. Model# 6FGJ3
  • Catalog Page# 1732
  • UNSPSC# 31211507
Green (Matches John Deere) Spray Paint, Gloss Finish, 10 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4.46 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-purpose industrial enamel spray paint provides a long-lasting gloss finish that resists rust and chemicals. VOC/MIR compliant. Net. wt. 10 oz. Can be used on metal, masonry, concrete, and wood surfaces. For use indoors or outdoors for identification marking, handrails, stenciling, ducts, touch-up, piping, metal doors, office furniture, machinery, and railings. Use with primer on metal surfaces.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Dem-Kote
  • Base Type Solvent
  • Resin Type Alkyd Enamel
  • Color Family Greens
  • Color Green (Matches John Deere)
  • Finish Gloss
  • Net Weight 10 oz.
  • Coverage 5 to 8 sq. ft.
  • Dry Time 1 hr.
  • Dry Time Recoat 1 to 24 hr.
  • Dry Time Tack Free 15 min.
  • Application Temperature 50 Degrees F
  • Surface Concrete, Masonry, Metal, Wood
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Bulgaria, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Hungary, Ireland, Italy, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Poland, Portugal, Romania, Sweden, Slovenia and Slovakia.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.