Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
DEMAG

Push Trolley, 4800 lb. Load Capacity, Fits Beam Flange W 2-7/8" to 7-7/8"

  • Item # 34A048
  • Mfr. Model # U22-200
  • Catalog Page # N/A
  • UNSPSC # 24101706
Push Trolley, 4800 lb. Load Capacity, Fits Beam Flange W 2-7/8" to 7-7/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $629.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 41.65 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Attach this Demag Manual Push Trolley to a Chain Hoist to help you transport heavy loads throughout your facility. Can be easily adapted to a motorized trolley by using a Demag Electric Chain Hoist.
• Spheroidal-graphite cast-iron wheels

View More

Technical Specs

  • Trolley Item Push Trolley
  • Load Capacity 4800 lb.
  • Fits Beam Height 24"
  • Fits Beam Flange W 2-7/8" to 7-7/8"
  • Min. Radius Curve 78-7/8"
  • Trolley Wheel Dia. 4-3/8"
  • Wheel Material Spheroidal-graphite cast iron
  • Head Room To Shaft 2-1/2"
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.