Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
DEMAG

Motorized Trolley, 4800 lb. Load Capacity, 3 Phase, 220/480 Voltage

  • Item# 34A056
  • Mfr. Model# EU22-200 80/20 FPM 220-480V
  • Catalog Page# N/A
  • UNSPSC# 24101706
Motorized Trolley, 4800 lb. Load Capacity, 3 Phase, 220/480 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,280.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 72.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Add this Demag 2-speed Motorized Trolley to a manual trolley to help you transport heavy loads throughout your facility. Just use a Demag Electric Chain Hoist and change the pendant (included), to create a motorized system that not only raises heavy loads, but can also transport them anywhere along along an installed I-beam track. Applications include jib crane operation and monorail hoists.
Note: Can only be used with Demag hoists.
• Cast-iron wheels
• Include DSE-C push-button pendant

View More

Technical Specs

  • Trolley Item Motorized Trolley
  • Load Capacity 4800 lb.
  • Fits Beam Flange W 2-7/8" to 7-7/8"
  • Voltage 220/480
  • Phase 3
  • Trolley Speed 80/20 fpm
  • Number of Speeds 2
  • Fits Beam Height 24"
  • Min. Radius Curve 118-1/8"
  • Trolley Wheel Dia. 4-3/8"
  • Wheel Material Cast Iron
  • Head Room To Shaft 2-1/2"
  • Standards ASME B 30.11
  • Includes DSE-C pushbutton pendant
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.