TP
DEMAG

H4 Electric Chain Hoist, 250 lb. Load Capacity, 480V, 26 ft. Hoist Lift, 0 to 100 fpm

  • Item # 34A034
  • My Part #
  • Mfr. Model # DCS Pro 1-125 1/1 H8 VS30-30 480/60
  • Catalog Page # 1053
  • UNSPSC # 24101602
H4 Electric Chain Hoist, 250 lb. Load Capacity, 480V, 26 ft. Hoist Lift, 0 to 100 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,210.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 70.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Demag variable-speed Electric Chain Hoist has a 26-ft. lift and comes with a 12- to 22-ft. long control cord. The simple plug connections are centrally located for quick, easy connection, and the gearbox, brake, and slip clutch are all designed to be maintenance-free for up to 10 yr.
• Pendant control
• CSA and HMI Certified
• H4 Rated
• FEM Classification: 4M

View More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 250 lb.
  • Hoist Lift 26 ft.
  • Classification H4
  • Number of Speeds Variable
  • Lift Speed 0 to 100 fpm
  • Motor HP 0.98
  • Voltage 480
  • Phase 3
  • Min. Between Hooks 14-5/16"
  • Amps @ Low Volts 3.1
  • Housing Depth 19-11/16"
  • Housing Length 19-11/16"
  • Housing Width 19-11/16"
  • Reeving 1
  • Brake DC Disc
  • Clutch Overload Slip
  • Control Push Button Pendant
  • Control Cord 12 to 22 ft.
  • Color Blue
  • Finish Powder Coated
  • Hz 60
  • Lubrication Maintenance Free for Up to 10 Yr.
  • Thermal Protection Yes
  • Standards CSA, HMI
  • Includes Chain Container
  • Hoist Mount Hook Mounted - No Trolley
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.