Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEMAG

H4 Electric Chain Hoist, 1000 lb. Load Capacity, 480V, 16 ft. Lift, 0 to 26 fpm

  • Item# 34A037
  • Mfr. Model# DCS Pro 5-500 1/1 H5 VS8-15 480/60
  • Catalog Page# 1321
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 480V, 16 ft. Lift, 0 to 26 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,841.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 90.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric Chain Hoists
• Pendant control CSA and HMI Certified
Gearbox, brake, and slip clutch are maintenance-free for up to 10 yr. Simple plug connections are located in a centralized area.

View More

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 1000 lb.
  • Lift 16 ft.
  • Classification H4
  • Number of Speeds 2
  • Lift Speed 0 to 26 fpm
  • Motor HP 0.98
  • Voltage 480
  • Phase 3
  • Min. Between Hooks 16-7/16"
  • Amps @ Low Volts 2.9
  • Housing Depth 8-5/16"
  • Housing Length 21-1/2"
  • Housing Width 11"
  • Reeving 1
  • Brake DC Disc
  • Clutch Overload Slip
  • Control Push Button Pendant
  • Control Cord 2 to 12 ft.
  • Color Blue
  • Finish Powder Coated
  • Hz 60
  • Lubrication Maintenance Free for Up to 10 Yr.
  • Thermal Protection Yes
  • Standards CSA, HMI
  • Includes Chain Container
  • Trolley Configuration Hook Mounted - No Trolley
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.