Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DELTA

20"

  • Item# 22KC62
  • Mfr. Model# 40-695
  • Catalog Page# N/A
  • UNSPSC# 27112709
20" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Variable Speed Scroll Saw
  • Amps 1.3
  • Blade Length 5"
  • Blade Stroke 3/4"
  • Cutting Capacity 2-1/8" @ 90 Degrees , 1-5/8" @ 45 Degrees
  • Throat Depth 20"
  • Table Dimensions 16" x 24"
  • Features On/Off Switch, Electronic Variable Speed Dial, Flexible Dust Blower and Blade Tensioning Lever are All Conveniently Located Up Front On The Arm for Easy Accessibility, Tool Free Blade Clamp Allows for Quick, Easy Blade Changes In Seconds, Single Lever, Tool Free Blade Tensioning Allows for Quickly Adjusting The Blade fo The Proper Tension Which Maximizes Blade Life and Accuracy, Large, Cast Iron Table Provides Excellent Material Support and Bevels 0 To 45 Degrees Left and Right, On Tool Blade Storage Area Provides Neat, Organized Protection for Scroll Saw Blades, Flexible Work Light Illuminates The Work Surface for Improved Visibility, Heavy Duty, All Steel Stand with Adjustable Rear Leg Has Been Redesigned to Improve Stability During Operation and Allows for Safely Adjusting The Product Angle to User Preference for Added Comfort and Improved Ergonomics
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.