Skip Content

 
DELTA

Vandal Resistant Bathroom Faucet, Brass

Vandal Resistant Bathroom Faucet, Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Vandal Resistant Bathroom Faucet 
  • Faucet Operation Manual 
  • Flow Rate 1.5 gpm 
  • Number of Holes
  • Mounting Hole Center to Center 4" 
  • Body Material Brass 
  • Faucet Spout Rigid 
  • ADA Compliant Yes 
  • Mounting Type Centerset 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Number of Handles
Please Select
Handle Type
Please Select
Connection
Please Select
Drain Type
Please Select
Spout Length
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Number of Handles
Handle Type
Connection
Drain Type
Spout Length
Price
Qty
Please use Qty box to add item(s) to cart.
22C131
1
Lever
1/2" NPSM
None
5-7/64"

$216.00 / each

Enter location to check availability
Catalog Page #  3402 

Price $216.00 / each

Technical Specs

  • Item Vandal Resistant Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Connection 1/2" NPSM
  • Flow Rate 1.5 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Centerset
  • Spout Length 5-7/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
22C331-WW
1
Lever
1/2" NPSM
Pop-Up
5-3/4"

$228.00 / each

Enter location to check availability
Catalog Page #  3401 

Price $228.00 / each

Technical Specs

  • Item Vandal Resistant Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Connection 1/2" NPSM
  • Flow Rate 1.5 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type Pop-Up
  • Mounting Type Centerset
  • Spout Length 5-3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
21C132
2
Blade
1/2" NPSM
None
5-7/64"

$173.00 / each

Enter location to check availability
Catalog Page #  3402 

Price $173.00 / each

Technical Specs

  • Item Vandal Resistant Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Blade
  • Connection 1/2" NPSM
  • Flow Rate 1.5 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Centerset
  • Spout Length 5-7/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
21C333
2
Lever
1/2" MIPS
Grid
5-7/64"

$204.50 / each

Enter location to check availability
Catalog Page #  3401 

Price $204.50 / each

Technical Specs

  • Item Vandal Resistant Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Lever
  • Connection 1/2" MIPS
  • Flow Rate 1.5 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type Grid
  • Mounting Type Centerset
  • Spout Length 5-7/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
21C133
2
Lever
1/2" NPSM
None
5-7/64"

$169.75 / each

Enter location to check availability
Catalog Page #  3402 

Price $169.75 / each

Technical Specs

  • Item Vandal Resistant Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Lever
  • Connection 1/2" NPSM
  • Flow Rate 1.5 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Centerset
  • Spout Length 5-7/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More