Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DELTA

Unisaw Zero Clearance Throat Plate, 14-1/2" Length, 5" Width, 9/16" Height

  • Item# 4NYV8
  • Mfr. Model# 36-805
  • Catalog Page# N/A
  • UNSPSC# 27112709
Unisaw Zero Clearance Throat Plate, 14-1/2" Length, 5" Width, 9/16" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Table Saw Accessories

Technical Specs

  • Item Unisaw Zero Clearance Throat Plate
  • For Use With Mfr. No. 36-L336, 36-L552 and 36-L352 or Delta 36-L552, 36-L352, 36-L336
  • Length 14-1/2"
  • Width 5"
  • Height 9/16"
  • Thickness 1/2"
  • Material Melamine Coated, Solid Phenolic Resin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms