Skip Content

 
JOBOX

Underbed Truck Box

Underbed Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Underbody Truck Box 
  • Color Black 
  • Lid Style Single 
  • Overall Depth 18" 
  • Overall Height 18" 
  • Body Material Steel 
  • Cover Material Steel 
  • Gauge 14 
Overall Width
Please Select
Storage Capacity
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Overall Width
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
1-004002
24"
4.5 cu. ft.

$362.25 / each

Enter location to check availability
Catalog Page #  962 

Price $362.25 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 24"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 4.5 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
1-005002
30"
5.6 cu. ft.

$422.25 / each

Enter location to check availability
Catalog Page #  962 

Price $422.25 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 30"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 5.6 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
1-006002
36"
6.7 cu. ft.

$447.25 / each

Enter location to check availability
Catalog Page #  962 

Price $447.25 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 36"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 6.7 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
1-007002
48"
9.0 cu. ft.

$561.00 / each

Enter location to check availability
Catalog Page #  962 

Price $561.00 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 48"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 9.0 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More