Skip Content

 
JOBOX

Innerside Truck Box

Innerside Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Innerside Truck Box 
  • Lid Style Single 
  • Overall Width 58-1/2" 
  • Overall Depth 12-1/4" 
  • Storage Capacity 3.2 cu. ft. 
Color
Please Select
Overall Height
Please Select
Body Material
Please Select
Cover Material
Please Select
Gauge
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Overall Height
Body Material
Cover Material
Gauge
Price
Qty
Please use Qty box to add item(s) to cart.
PAN1442000
Silver
11"
Diamond Tread Aluminum
Diamond Tread Aluminum
16

$590.50 / each

Enter location to check availability
Catalog Page #  959 

Price $590.50 / each

Technical Specs

  • Item Innerside Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 58-1/2"
  • Overall Depth 12-1/4"
  • Overall Height 11"
  • Storage Capacity 3.2 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 16
PSN1452000
White
11-1/8"
Steel
Steel
14

$704.50 / each

Enter location to check availability
Catalog Page #  959 

Price $704.50 / each

Technical Specs

  • Item Innerside Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 58-1/2"
  • Overall Depth 12-1/4"
  • Overall Height 11-1/8"
  • Storage Capacity 3.2 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms