DV
DELTA LOCK

Alike-Keyed Padlock, Open Shackle Type, 9/16" Shackle Height, Brass

  • Item # 429H82
  • My Part #
  • Mfr. Model # G PX08000125BR2
  • Catalog Page # N/A
  • UNSPSC # 46171501
Alike-Keyed Padlock, Open Shackle Type, 9/16" Shackle Height, Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Keyed Padlocks

Technical Specs

  • Item Keyed Padlock
  • Shackle Dia. 1/8"
  • Shackle Height 9/16"
  • Shackle Width 7/16"
  • Shackle Material Nickel Plated Steel
  • Body Height 3/4"
  • Body Width 3/4"
  • Body Thickness 3/8"
  • Body Material Aluminum
  • Number of Bumpers 0
  • Number of Pins 0
  • Key Type Alike
  • Control Key Registration Required No
  • Opens with Key No. Varies
  • For Use With Lockout/Tagout, Security
  • Includes Two Keys
  • Body Color Brass
  • Body Dia. 3/4"
  • Body Finish Laminated
  • National Stock No. No
  • Number of Keys 3
  • Weather Resistant No
  • High Security Yes
  • Interchangeable Core No
  • Non Removable Key No
  • Padlock Body Shape Rectangular
  • Rekeyable No
  • Shackle Type Open
  • Tubular Key No
  • Marine Grade Weather Proof No
How can we improve our Technical Specifications?

Compliance and Restrictions

None