Navigation Menu New

Access My Account, Order History, Lists and more here.

10N736 RP32522 UNSPSC # 40141702

Tap image to zoom.

Roll over image to zoom.

Hose Adapter, Fits Brand Delta

  • Item # 10N736
  • Mfr. Model # RP32522
  • UNSPSC # 40141702
  • Catalog Page # 2749 2749
Country of Origin USA. Country of Origin is subject to change.

Faucet sprayer hose adapters make connections between sprayers and sprayer hoses.

Technical Specs

  • Item Hose Adapter
  • Faucet Part Type Hose Adapters
  • Fits Brand Delta
  • For Use with Series Delta Non-Diamond Seal Technology
  • Connection Size 3/4 in x 1 in
  • Finish Black
  • Length (In.) 3/4 in
  • Material of Construction Plastic
  • Size 3/4 in x 1 in

Faucet sprayer hose adapters make connections between sprayers and sprayer hoses.

Back to Top