Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DELTA

Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1

  • Item# 4NLK5
  • Mfr. Model# 1903-DST
  • Catalog Page# 2789
  • UNSPSC# 40141702
Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $190.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Kitchen Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Faucet Handle Type Lever
  • Flow Rate 1.50 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Shape Gooseneck
  • ADA Compliant Yes
  • Mounting Type (Faucet) Surface
  • Connection 3/8" Compression
  • Spout Length 5"
  • Valve Type Ceramic
  • Finish Chrome
  • Height 10"
  • Flow Outlet Type (Faucet) Aerated
  • Replacement Cartridge RP50587
  • Manufacturers Warranty Length 5 yr.
  • Standards ADA, CSA, ASME/ANSI, IAPMO, California Proposition 65
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.