Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DELTA

Delta OEM Original Cartridge for Delta Faucets

  • Item # 31TR28
  • My Part #
  • Mfr. Model # RP19804
  • Catalog Page # N/A
  • UNSPSC # 40141702
Delta OEM Original Cartridge for Delta Faucets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This DELTA durable OEM original cartridge for tub/shower valves is designed to help minimize the effects of outlet water temperature changes due to inlet pressure changes usually caused by dishwashers, toilets, and washing machines.
Note: This cartridge may not provide protection from hot water burns when there is a failure of other temperature controlling devices elsewhere in the plumbing system.

View More

Technical Specs

  • Item Delta OEM Original Cartridge
  • Material of Construction Plastic
  • For Use With Delta Faucets
  • Standards IAPMO, CSA, NSF 61
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.