Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DELTA

10" Cabinet Table Saw, 5/8" Arbor Size, 4300 No Load RPM

  • Item # 4NLP2
  • Mfr. Model # 36-L336
  • Catalog Page # N/A
  • UNSPSC # 27112709
10" Cabinet Table Saw, 5/8" Arbor Size, 4300 No Load RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electric Table Saws

Technical Specs

  • Item Cabinet Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 3
  • No Load RPM 4300
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Depth of Cut @ 45 Deg. 2-1/8"
  • Cutting Capacity Rip Left 13-1/2"
  • Corded/Cordless Corded
  • Cutting Capacity Rip Right 36"
  • Table Surface w/Extension 31" x 66"
  • Table Front of Blade 13-1/2"
  • Overall Height 41"
  • Overall Width 71"
  • Overall Depth 36-1/2"
  • Voltage 220
  • Phase 1
  • Hz 60
  • Includes Fence, 36" Rails, Tableboard, Storage Drawer, Push Stick, Saw Blade, Miter Gauge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms