Skip Content

 
DELTA

Bathroom Faucet, Cast Brass

Bathroom Faucet, Cast Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bathroom Faucet 
  • Faucet Operation Manual 
  • Number of Handles
  • Connection 1/2" NPSM 
  • Flow Rate 1.5 gpm 
  • Number of Holes
  • Mounting Hole Center to Center 4" 
  • Body Material Cast Brass 
  • Faucet Spout Rigid/Swing 
  • ADA Compliant Yes 
  • Drain Type None 
  • Mounting Type Centerset 
Handle Type
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
27C4842
Blade

$195.25 / each

Enter location to check availability
Catalog Page #  3407 

Price $195.25 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Blade
  • Connection 1/2" NPSM
  • Flow Rate 1.5 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Cast Brass
  • Faucet Spout Rigid/Swing
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Centerset
  • Spout Length 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
27C4843
Lever

$192.75 / each

Enter location to check availability
Catalog Page #  3407 

Price $192.75 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Lever
  • Connection 1/2" NPSM
  • Flow Rate 1.5 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Cast Brass
  • Faucet Spout Rigid/Swing
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Centerset
  • Spout Length 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More