Skip Content

 
DELTA

Bathroom Faucet, Brass

Bathroom Faucet, Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bathroom Faucet 
  • Faucet Operation Manual 
  • Number of Handles
  • Handle Type Lever 
  • Flow Rate 1.5 gpm 
  • Number of Holes
  • Mounting Hole Center to Center 4" 
  • Body Material Brass 
  • ADA Compliant Yes 
  • Spout Length 5" 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Connection
Please Select
Faucet Spout
Please Select
Drain Type
Please Select
Mounting Type
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Connection
Faucet Spout
Drain Type
Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
520LF-HDF
3/8"
Rigid
Pop-Up
Deck

$157.00 / each

Enter location to check availability
Catalog Page #  3401 

Price $157.00 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Connection 3/8"
  • Flow Rate 1.5 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type Pop-Up
  • Mounting Type Deck
  • Spout Length 5"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
500-DST
3/8" Compression
Swing
None
Centerset

$138.85 / each

Enter location to check availability
Catalog Page #  3402 

Price $138.85 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Connection 3/8" Compression
  • Flow Rate 1.5 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Swing
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Centerset
  • Spout Length 5"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
501LF-HDF
1/2" NPSM
Rigid
None
Deck

$148.20 / each

Enter location to check availability
Catalog Page #  3402 

Price $148.20 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Connection 1/2" NPSM
  • Flow Rate 1.5 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Deck
  • Spout Length 5"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More