Skip Content

 
DELHI

Portable Utility Fan

Portable Utility Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Portable Utility Fan 
  • Power Source Electric 
  • Voltage 115V 
Size
Please Select
Air Flow
Please Select
Height
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Air Flow
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
U12-1
12"
1620 cfm
14-1/8"
14-1/8"

$1,259.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,259.00 / each

Technical Specs

  • Item Portable Utility Fan
  • Size 12"
  • Air Flow 1620 cfm
  • Power Source Electric
  • Height 14-1/8"
  • Width 14-1/8"
  • Voltage 115V
U16-1
16"
3151 cfm
19-1/8"
19-1/8"

$1,410.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,410.00 / each

Technical Specs

  • Item Portable Utility Fan
  • Size 16"
  • Air Flow 3151 cfm
  • Power Source Electric
  • Height 19-1/8"
  • Width 19-1/8"
  • Voltage 115V
U18-1
18"
3700 cfm
21-3/8"
21-3/8"

$1,382.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,382.00 / each

Technical Specs

  • Item Portable Utility Fan
  • Size 18"
  • Air Flow 3700 cfm
  • Power Source Electric
  • Height 21-3/8"
  • Width 21-3/8"
  • Voltage 115V
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms