Skip Content

ST
DELHI

1/40 HP 10"-Dia. 115VACV Shutter Mount Exhaust Fan, 12" Square Opening Required

  • Item # 23N619
  • My Part #
  • Mfr. Model # AX10-3
  • Catalog Page # N/A
  • UNSPSC # 40101502
1/40 HP 10"-Dia. 115VACV Shutter Mount Exhaust Fan, 12" Square Opening Required close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $313.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.57 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 10"
  • Number of Speeds 2
  • Fan Voltage 115VAC
  • CFM @ 0.000-In. SP 690/580
  • Exhaust/Supply Fan Motor HP 1/40
  • Square Opening Required 12"
  • Exhaust/Supply Fan Item Exhaust Fan
  • CFM @ 0.125-In. SP 570/390
  • Motor RPM 1600/1300
  • Hz 60
  • Phase 1
  • Full Load Amps 0.5
  • Max. Ambient Temp. 104 Degrees F
  • Motor Type Capacitor Start
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Bearing Type Ball
  • Height 14-3/4"
  • Width 14-3/4"
  • Max. Depth 11-1/2"
  • Frame Material Aluminum
  • Frame Finish Aluminum
  • Blade Material Aluminum
  • Guard Material Steel
  • Wire Guard Finish Chrome
  • Number of Blades 5
  • Thermal Protection Auto
  • Standards CSA, OSHA
  • Includes Shutter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.