Skip Content

TP
DELHI

20" Electric Explosion Proof Portable Utility Fan, 6850 cfm, Height 24-3/8", Width 24-3/8"

  • Item # 23N608
  • My Part #
  • Mfr. Model # U20-4HD
  • Catalog Page # N/A
  • UNSPSC # 40101604
Portable Fan,Explosion Proof,20 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,657.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 118.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Explosion Proof Portable Utility Fan
  • Size 20"
  • Air Flow 6850 cfm
  • Power Source Electric
  • Height 24-3/8"
  • Width 24-3/8"
  • Depth 17"
  • Voltage 115/230V
  • Amps 13.4
  • HP 1
  • RPM 1725
  • Free Air 6850 cfm
  • Maximum Flow in Free Air 6850 cfm
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.