TP
DEKKER VACUUM TECHNOLOGIES, INC.

4 HP Vacuum Pump; Inlet Size: 1-1/2" NPT, Outlet Size: 1-1/4" NPT

  • Item # 443X14
  • My Part #
  • Mfr. Model # RVL111H-575V/3Ph/60Hz
  • Catalog Page # N/A
  • UNSPSC # 40151502
4 HP Vacuum Pump; Inlet Size: 1-1/2" NPT, Outlet Size: 1-1/4" NPT close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressors and Vacuum Pumps~Rotary Vane Compressor/Vacuum Pump


$8,483.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 276.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vacuum Pump
  • HP 4
  • Compressor Type Rotary Vane
  • Voltage 575
  • Hz 60
  • Phase 3
  • Full Load Amps 5.3
  • Inlet Size 1-1/2" NPT
  • Outlet Size 1-1/4" NPT
  • Free Air CFM @ 0 PSI 106
  • Max. Vacuum 0.004" Hg
  • Free Air CFM @ 0 In. Hg 106
  • Free Air CFM @ 10 In. Hg 106
  • Free Air CFM @ 20 In. Hg 106
  • RPM 1800
  • Overall Length 29.25"
  • Overall Width 15.2"
  • Overall Height 11.5"
  • Housing Cast Iron
  • Design Lubricated
  • Power Cord Hardwire
  • Motor Mounting Direct Drive
  • Includes Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None