Navigation Menu New

Access My Account, Order History, Lists and more here.

55JN42 RVD007L-110V/1Ph/60Hz UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

39/64 hp HP Vacuum Pump; Inlet Size: 1/2 in NPT, Outlet Size: 1/2 in NPT

  • Item # 55JN42
  • Mfr. Model # RVD007L-110V/1Ph/60Hz
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

Technical Specs

  • Item Vacuum Pump
  • HP 39/64 hp
  • Voltage 110
  • Hz 60
  • Phase 1
  • Full Load Amps 5.2
  • Inlet Size 1/2 in NPT
  • Outlet Size 1/2 in NPT
  • Free Air CFM @ 0 PSI 0.15
  • Free Air CFM @ 10 PSI 7.0
  • Max. Vacuum 26 in Hg
  • Free Air CFM @ 0 In. Hg 0.37
  • RPM 1800
  • Overall Length 11.42 in
  • Overall Width 7.07 in
  • Overall Height 6.3 in
Back to Top