Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DEFIBTECH

Semi-Automatic Lifeline VIEW AED with 1 yr. Mgmt. Program, AHA Compliant

  • Item # 32MJ46
  • My Part #
  • Mfr. Model # CCD-A1013EN
  • Catalog Page # N/A
  • UNSPSC # 42172101
Semi-Automatic Lifeline VIEW AED with 1 yr. Mgmt. Program, AHA Compliant close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,026.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Defibtech Lifeline VIEW AED (Automated External Defibrillator) features a full-color display to walk you through life saving rescue protocols including CPR, rescue breathing, and external defibrillation. This device also provides voice prompts, on-screen instructions to essentially give you three different modes of instruction. This AED Lifeline standard package comes complete with a one-year program management, VIEW AED device, 4-year battery, adult pads, operating guide, and user manual CD.

View More

Technical Specs

  • Item Lifeline VIEW AED with 1 yr. Mgmt. Program
  • Operation Mode Semi-Automatic
  • Energy Adult 150J, Pediatric 50J
  • Battery Li-MnO2
  • Waveform / Measurement Stored Biphasic Truncated Exponential
  • Charging Time Up to 4 sec.
  • Cycles per Charge 3
  • Cycle Time Up to 4 sec.
  • Electrodes 1-Piece Design
  • Cable Length 48"
  • Height 9-1/2"
  • Width 7-5/16"
  • Depth 2-5/16"
  • Information Displayed Full Motion Video/Animated AED and CPR Instruction
  • Screen Size 2-1/4" x 3"
  • Shelf Life 4 yr.
  • Standards AHA Compliant
  • Includes Package Includes Lifeline VIEW AED, DCF-2003 4 yr. Battery Pack, DDP-2001 Adult Pads Package, Operators Guide, User Manual CD, One (1) Year AED Program Management Services (AED Registration, Online Tracking, Maintenance, AED Use Reports, Post Event Assistance, Records Management, Email Notifications for Training and Maintenance)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.