Skip Content
TP
DEFIBTECH

Lifeline VIEW AED, Semi-Automatic

  • Item # 38N656
  • Mfr. Model # DCF-A2310RX
  • Catalog Page # 1897
  • UNSPSC # 42172101
Lifeline VIEW AED,Semi-Automatic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,980.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This AED offers easy operation to help treat sudden cardiac arrest. It is designed for operation even by responders without any medical training. Use in schools and in the workplace. Includes a set of AED pads. Unit is semiautomatic and features a Shock button.

View More

Technical Specs

  • Item Lifeline VIEW AED
  • Operation Mode Semi-Automatic
  • Energy Adult 150J, Pediatric 50J
  • Battery Li-MnO2
  • Waveform / Measurement Stored Biphasic Truncated Exponential
  • Charging Time Less Than 10 sec.
  • Cycles per Charge 125
  • Cycle Time 8 hr.
  • Cable Length 48"
  • Height 9-1/2"
  • Width 7-3/8"
  • Depth 2-3/8"
  • Information Displayed Full Motion Video/Animated AED and CPR Instruction
  • Screen Size 2-1/4" x 3"
  • Shelf Life 4 yr.
  • Standards AHA Compliant
  • Includes DBP-2003 4 yr. Battery Pack, DDP-2001 Adult Electrodes, Operators Guide, Documentation CD-Rom
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.