Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEFENDER

Work Light, Fluorescent, Tripod, 36W

  • Item# 5GDZ7
  • Mfr. Model# 712600
  • Catalog Page# N/A
  • UNSPSC# 39111516
Work Light,Fluorescent,Tripod,36W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Portable Lights
Use in temporary indoor/outdoor lighting applications, such as construction sites, manufacturing plants, maintenance areas, and emergency service.

View More

Technical Specs

  • Item Work Light
  • Lamp Type Fluorescent
  • Voltage 120V
  • Color Yellow/Black
  • Cord Length 15 ft.
  • Gauge/Conductor 16/3
  • Guard Type Polycarbonate
  • Max. Height 63"
  • Replacement Lamp 3VK30
  • Includes Aluminum Reflector
  • Standards UL, CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms