Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

DEFENDER SECURITY Deadbolt Strike: Deadbolt, 2 3/4 in Lg, 1 1/8 in Wd, Brass Plated, Steel

Item 
436A93
Mfr. Model 
E 2479

Product Details

Catalog Page
N/A
Brand
DEFENDER SECURITY
Strike Type
Deadbolt
Length
2-3/4 in
Width
1-1/8 in
Finish
Brass Plated
Material
Steel
Hardware
Included
Product Type
Deadbolt Strike
UNSPSC
46171503
Country of Origin
China (subject to change)