Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEFENDER

Rechargeable Hand Lamp, 1W, 5V

  • Item# 46T439
  • Mfr. Model# E712810
  • Catalog Page# 662
  • UNSPSC# 39111518
Rechargeable Hand Lamp,1W,5V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $101.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Defender® rechargeable hand lamp features 26 high output LEDs in a tough housing—perfect for small jobs. High/low brightness setting to maximize power. High-impact lens and housing. Detachable upright stand. Rubberized foot and handle. Run time: 6 hr. (low) or 3 hr. (high).

View More

Technical Specs

  • Item Rechargeable Hand Lamp
  • Lamp Type LED
  • Power Source 120VAC
  • Lamp Watts 1.0
  • Cord Length Cordless
  • Housing Material ABS Plastic
  • Handle Rubber
  • Color Yellow
  • Lens Material Plastic
  • Mounting Hook if needed
  • Features 26 High-Output LEDs, 45,000 hr. Lamp Life
  • Standards CSA, IP44
  • Includes Hanging Hook, 120V Adapter/Charger, Detachable Base
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.